Skip Content
BLADE WIPER AEROVANTAGE 20 IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WIPER AEROVANTAGE 20 IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO91-20
  • Mfr. Model # 91-20
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3206
  • Shipping Weight 0.42 lbs

Product Details

AeroVantage(R) metal wiper blades - 20 inches. Top of the line, all metal blade features vented bridge, metal flexor and silencer bushings. Unique wrap-around claw design keeps blade height to a minimum for superior aerodynamics.

Technical Specs

  • Includes Kwik Connect Adapter
  • Item Wiper Blade
  • Material Metal, Rubber
  • Package Quantity 1
  • Size (In.) 20
  • Type Series 91
  • Series 91
  • Arm Type J-Hook: 9x3mm: J-Hook: 9x4mm: Side Pin: 1/4: Side Pin: 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list