Skip Content
BLADE WINTER HD 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE WINTER HD 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO59-22
  • Mfr. Model # 59-22
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3207
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty winter blade constructed with a super heavy-duty element. Riveted metal frame links for greater strength and a quality wipe. Rubber cover prevents ice and snow build-up in wiper super structure for the best wipe in severe conditions.

Technical Specs

  • Item Wiper Blade
  • Size (In.) 22
  • Type Heavy Duty
  • Series 59

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list