Skip Content
BLADE WELDTEC CARBIDE 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WELDTEC CARBIDE 7-1/4IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW24035
  • Mfr. Model # 24035
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 1.82 lbs

Product Details

Welded carbide teeth for 30% more stronger bond. With heat vents and anti-kickback.

Technical Specs

  • Application For Cutting Soft Woods, Hard Woods, Plywood, Particle Board
  • Item Circular Saw Blade
  • Number of Teeth 24
  • Blade Type Steel
  • Diamond Knockout Yes
  • Tooth Grind Atb
  • Kerf 1.8 mm
  • Max. RPM 8300
  • Blade Dia. 7-1/4"
  • Tip Material Welded Carbide
  • Cutting Depth 2-1/2"
  • Plate Thickness 0.047"
  • Arbor Hole 5/8"
  • Hook Angle 21 deg
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list