Skip Content
BLADE,USE W/2UXE5,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE,USE W/2UXE5,PK 100

GARVEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXE6
  • Mfr. Model # 2UXE6
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Utility Knife Blade
  • Includes -
  • Length 1-1/2"
  • Fits Utility Knives Stock No. 2UXE5
  • Blade Edge Straight
  • Thickness 0.010"
  • Material Carbon Steel
  • Width 11/16"
  • Number of Blades Included 100
  • Primary Cutting Application General Purpose
  • Number of Cutting Edges 1
  • Blade Point Type Sharp
  • Number of Blade Points 2
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list