BLADE, ULTRA THIN FRAMING 7 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE, ULTRA THIN FRAMING 7 1/4 IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3599B10
  • Mfr. Model # DW3599B10
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 4.6 lbs

Technical Specs

  • Application Framing, Trim Carpentry, Remodeling
  • Item Circular Saw Blade
  • Diamond Knockout Yes
  • Number of Teeth 24
  • Blade Type Precision Framing
  • Kerf 0.063"
  • Max. RPM 7000
  • Tip Material Carbide
  • Blade Dia. 7-1/4"
  • Tooth Grind Atb
  • Cutting Depth 2-3/8"
  • Arbor Hole 5/8"
  • Plate Thickness 0.039"
  • Hook Angle 18 deg
  • Includes Blade Only
  • Primary Saw Application Nail Embedded Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list