BLADE TYPE MICROMETER 3-4IN RANGE . close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE TYPE MICROMETER 3-4IN RANGE .

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA486P4
  • Mfr. Model # 486P4
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Spanner Wrench
  • SPC Output No
  • Spindle Blade
  • Item Outside Blade Micrometer
  • Thimble Plain
  • Anvil Blade
  • Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
  • Range 3 - 4"
  • Resolution 0.001"
  • Operation Mechanical Digital
  • Spindle Size 0.030"
  • Spindle Material Steel
  • Anvil Material Steel
  • Rotating Spindle (Yes/No) No
  • Anvil Size 0.030"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list