Skip Content
BLADE THICH METAL 3IN14TPI 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE THICH METAL 3IN14TPI 5PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3720-5
  • Mfr. Model # DW3720-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Length 3"
  • Application Thick Metal
  • Material Bi-Metal
  • Item Jig Saw Blade
  • Includes 5 Pack
  • Shank Type U
  • Primary Saw Application Metal
  • Teeth per Inch 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list