Skip Content
BLADE SWZLL 6 8/12TPI ICE HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SWZLL 6 8/12TPI ICE HARD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-9091
  • Mfr. Model # 48-01-9091
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.06 lbs

Product Details

Ice hardened sawzall blade. Length is 6 inches. Teeth per inch is 8/12.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Length 6"
  • Teeth per Inch 8/12
  • Material Copper/Aluminium/Non-Ferrous Metals Metal PVC/Plastic Wood with Nails
  • Shank 1/2" Universal
  • Includes Blades
  • Back Straight
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list