Skip Content
BLADE SUPER SHARP 6T 12L 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SHARP 6T 12L 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5017
  • Mfr. Model # 48-00-5017
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.5 lbs

Product Details

Bimetal reciprocating saw blade, teeth per inch 6, length 12 inches, type sawzall, cobalt, for cutting wood and plastic, package 5.

Technical Specs

  • Application Cutting Nail Free Wood and Plastics
  • Item Reciprocating Saw Blade
  • Length 12"
  • Teeth per Inch 6
  • Shank 1/2"
  • Material Bi-Metal
  • Back Tapered
  • Primary Saw Application Wood
  • Height 3/4"
  • Includes Blades

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List