Skip Content
BLADE SUPER SAWZALL 8L 8/12T 50PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 8L 8/12T 50PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-6093
  • Mfr. Model # 48-01-6093
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • Application All Woods, Nail Embedded, Plastic, Composition Material, Non Ferrous Metals, Cast Iron
  • Material Bi-Metal
  • Length 8"
  • Teeth per Inch 8/12
  • Item Reciprocating Saw Blade
  • Shank 1/2" Universal
  • Back Straight
  • Height 3/4"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list