Skip Content
BLADE SUPER SAWZALL 6L 18T 50PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 6L 18T 50PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-6184
  • Mfr. Model # 48-01-6184
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Height 3/4"
  • Application Metal 1/8 Through 3/16", Conduit, Tubing, Channels, Pipe
  • Material Bi-Metal
  • Length 6"
  • Teeth per Inch 18
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list