Skip Content
BLADE SUPER SAWZALL 6L 10T 50PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 6L 10T 50PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-6092
  • Mfr. Model # 48-01-6092
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Includes Blades
  • Application All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
  • Height 3/4"
  • Material Bi-Metal
  • Teeth per Inch 10
  • Length 6"
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List