Skip Content
BLADE SUPER SAWZALL 5L 6T 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 5L 6T 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5090
  • Mfr. Model # 48-00-5090
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.1 lbs

Product Details

High performance bimetal reciprocating saw bade, teeth per inch 10, length 4 inches, width 3/4 inch, application all woods, nail embedded, plastic, composition material, non ferrous metals, all purpose, package 5.

Technical Specs

  • Application All Woods, Nail Embedded, Plastic, Composition Material, Non Ferrous Metals
  • Item Reciprocating Saw Blade
  • Length 4"
  • Material Bi-Metal
  • Teeth per Inch 10
  • Back Straight
  • Primary Saw Application Metal
  • Shank 1/2"
  • Includes Blades
  • Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list