Skip Content
BLADE SUPER SAWZALL 5L 6T 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 5L 6T 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5052
  • Mfr. Model # 48-00-5052
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.15 lbs

Product Details

High performance bimetal reciprocating saw blade, teeth per inch 6, length 5 inches, width 3/4 inch, application plaster with metal lath, plaster board, package 5.

Technical Specs

  • Length 5"
  • Teeth per Inch 6
  • Material Bi-Metal
  • Application Plaster with Metal Lath, Plasterboard
  • Item Reciprocating Saw Blade
  • Shank 1/2"
  • Back Tapered
  • Height 3/4"
  • Includes Blades
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list