BLADE SUPER SAWZALL 5/8T 9LG 100PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SUPER SAWZALL 5/8T 9LG 100PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-7026
  • Mfr. Model # 48-01-7026
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Cutting Wood, Nail Embedded Wood, Demolition Work, Excellent For Plunge Cutting Into and Nail Embedded Wood Without Buckling Blades
  • Item Reciprocating Saw Blade
  • Length 9"
  • Includes Blades
  • Shank 1/2" Universal
  • Teeth per Inch 8-May
  • Back 1"
  • Height 1"
  • Material Bi-Metal
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list