Skip Content
BLADE SUPER SAWZALL 4L 14T 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 4L 14T 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5181
  • Mfr. Model # 48-00-5181
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.2 lbs

Product Details

Bimetal reciprocating saw blade, teeth per inch 14, length 4 inches, width -3/4 inch, application metal 3/16 to 1/4 inch, conduit tubing, channels, pipe, rubber, fiber, package 5.

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Metal 3/16 Through 1/4", Conduit Tubing, Channels, Pipe, Rubber, Fiber
  • Material Bi-Metal
  • Length 4"
  • Teeth per Inch 14
  • Back Straight
  • Shank 1/2"
  • Primary Saw Application Metal
  • Height 3/4"
  • Includes Blades

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list