BLADE SUPER SAWZALL 3-5/8L 18T 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SUPER SAWZALL 3-5/8L 18T 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5163
  • Mfr. Model # 48-00-5163
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.1 lbs

Product Details

High performance bi-metal reciprocating saw blade, teeth per inch 6, length 5 inches, width 3/4 inch, application scroll cutting metal under 1/8 in., package 5.

Technical Specs

  • Application Scroll Cutting Metal Under 1/8"
  • Material Bi-Metal
  • Item Reciprocating Saw Blade
  • Length 3-5/8"
  • Shank 1/2"
  • Teeth per Inch 18
  • Back Straight
  • Includes Blades
  • Height 5/16"
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list