Skip Content
BLADE SUPER SAWZALL 18T 6L 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 18T 6L 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5784
  • Mfr. Model # 48-00-5784
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.35 lbs

Product Details

Heavy-duty high performance saw blade, 1/2 inch universal blade tang fits all Sawzalls(TM). Bi-metal construction increases blade life. Five blades per package.

Technical Specs

  • Application Demolition, Rescue and Remodeling
  • Material Bi-Metal
  • Teeth per Inch 18
  • Length 6"
  • Item Reciprocating Saw Blade
  • Shank 1/2"
  • Back Straight
  • Height 1"
  • Includes Blades
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List