Skip Content
BLADE SUPER SAWZALL 18T 12LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 18T 12LG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-7789
  • Mfr. Model # 48-01-7789
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Metal Cutting
  • Includes Blades
  • Item Reciprocating Saw Blade Set
  • Length 12"
  • Shank 1/2" Universal
  • Teeth per Inch 18
  • Back 1"
  • Material Rigid Conduit/Strut
  • Primary Saw Application Metal
  • Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list