Skip Content
BLADE SUPER SAWZALL 18T 12L 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 18T 12L 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5789
  • Mfr. Model # 48-00-5789
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.7 lbs

Product Details

Heavy-duty high performance saw blade, 1/2 inch universal blade tang fits all Sawzalls(TM). Bi-metal construction increases blade life. Five blades per package.

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Demolition, Rescue and Remodeling
  • Length 12"
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Teeth per Inch 18
  • Height 1"
  • Includes Blades
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list