BLADE SUPER SAWZALL 14T 9LG 25/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SUPER SAWZALL 14T 9LG 25/PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-8787
  • Mfr. Model # 48-00-8787
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 2.55 lbs

Product Details

Heavy-duty high performance saw blade, 1/2 inch universal blade tang fits all Sawzalls(TM). Bi-metal construction increases blade life. Five blades per package.

Technical Specs

  • Application For Cutting Metal 3/16" Through 1/4", Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling Work
  • Item Reciprocating Saw Blade
  • Teeth per Inch 14
  • Material Bi-Metal
  • Back Straight
  • Length 9"
  • Shank 1/2"
  • Height 1"
  • Includes Blades
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list