Skip Content
BLADE SUPER SAWZALL 12L 8/12T 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 12L 8/12T 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5094
  • Mfr. Model # 48-00-5094
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.55 lbs

Product Details

High performance reciprocating saw blade, teeth per inch 8/12, length 12 inches, width 3/4 inch, application all purpose, package 5.

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 12"
  • Teeth per Inch 8/12
  • Primary Saw Application General Purpose
  • Material Bi-Metal
  • Height 3/4"
  • Application All Woods, Nail Embedded, Plastic, Composition Material, Non Ferrous Metals, Cast Iron
  • Includes Blades
  • Shank 1/2"
  • Back Straight

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List