Skip Content
BLADE SUPER SAWZALL 10T 6L 5PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SUPER SAWZALL 10T 6L 5PKG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5712
  • Mfr. Model # 48-00-5712
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.25 lbs

Product Details

Heavy-duty high performance saw blade, 1/2 inch universal blade tang fits all Sawzalls(TM). Bi-metal construction increases blade life. Five blades per package.

Technical Specs

  • Application Demolition, Rescue and Remodeling
  • Item Reciprocating Saw Blade
  • Teeth per Inch 10
  • Length 6"
  • Height 1"
  • Includes Blades
  • Material Bi-Metal
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list