BLADE, STAINLESS STEEL 14 90 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE, STAINLESS STEEL 14 90 TPI

BLACK & DECKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA7749
  • Mfr. Model # DWA7749
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Application Metal Cutting
  • Item Circular Saw Blade
  • Number of Teeth 90
  • Blade Type Stainless Steel
  • Diamond Knockout No
  • Kerf 0.084"
  • Max. RPM 1800
  • Tooth Grind M-tcg
  • Tip Material Carbide
  • Blade Dia. 14"
  • Cutting Depth 6"
  • Arbor Hole 1"
  • Plate Thickness 0.068"
  • Hook Angle 10 deg
  • Primary Saw Application Metal
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list