BLADE SET RECIP6/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SET RECIP6/ST

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4896
  • Mfr. Model # DW4896
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 471
  • Shipping Weight 0.8 lbs

Product Details

6 pc. reciprocating saw set. INcludes: (2) BLDDW4809 - 8 in. 14 TPI metal cutting blade, (2) BLDDW4803 - 9 in. 6 TPI wood cutting blade, (2) BLDDW4865 - 9 in. 10 TPI demolition blade.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Includes DW4802, DW4808, DW4811, DW4813, DW4847, DW4802, DW4806, DW4850, DW4876, DW4877, DW4878
  • Application All Purpose
  • Height 6"-12"
  • Teeth per Inch 6,10,14,18
  • Length 8", 9"
  • Material Bi-Metal
  • Shank 1/2" Universal
  • Primary Saw Application General Purpose
  • Back Taper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list