Skip Content
Discontinued with Replacement
BLADE SCRAPER FLX OSC2FSC MLT-X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SCRAPER FLX OSC2FSC MLT-X 2IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC2FSC
  • Mfr. Model # OSC2FSC
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
OSCILLATING FLEXIBLE SCRAPER BLADE,2"

Price: NA

Product Details

Oscillating multi-tool accessory. Removes linoleum, carpet, window putty, paint and hard caulk. Flexible.

Technical Specs

  • For Use With Mfr. No. PS50-2A, MX25EK-33
  • Application Linoleum, Carpet, Window Putty, Paint and Hard Caulk
  • Item Removes Linoleum, Carpet, Window Putty, Paint & Hark Caulk. Flexible
  • Material High-Carbon Steel
  • Number of Pieces 1
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list