Skip Content
BLADE SAWZALL SUPER 9L 14T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAWZALL SUPER 9L 14T 5/PK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5187
  • Mfr. Model # 48-00-5187
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.486 lbs

Product Details

Bimetal reciprocating saw blade, teeth per inch 14, length 9 inches, width 3/4 inch, application metal 3/16 to 1/4 inch, conduit tubing, channels, pipe, rubber, fiber, package 5.

Technical Specs

  • Application Metal 3/16 Through 1/4", Conduit Tubing, Channels, Pipe, Rubber, Fiber
  • Item Reciprocating Saw Blade
  • Length 9"
  • Material Bi-Metal
  • Teeth per Inch 14
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal
  • Height 3/4"
  • Includes Blades

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list