Skip Content
BLADE SAWZALL SUPER 6L 14T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAWZALL SUPER 6L 14T 5/PK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5182
  • Mfr. Model # 48-00-5182
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 1.0 lbs

Product Details

Reciprocating saw blade, teeth per inch 14, length 6 inches, width 3/4 inch, application metal 3/16 to 1/4 inch, conduit tubing, channels, pipe, rubber, fiber, package 5.

Technical Specs

  • Application Metal 3/16 Through 1/4", Conduit Tubing, Channels, Pipe, Rubber, Fiber
  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Bi-Metal
  • Teeth per Inch 14
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal
  • Height 3/4"
  • Includes Blades

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List