Skip Content
BLADE SAWZALL 9LG TUNGSTEN CBD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAWZALL 9LG TUNGSTEN CBD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-6430
  • Mfr. Model # 48-01-6430
  • UNSPSC # 23242112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Application Hardwood Flooring, Cast Iron, Fiberglass, Ceramic Tiles, Brick, Plaster and Marble
  • Material Tungsten Carbide
  • Item Reciprocating Saw Blade
  • Length 9"
  • Teeth per Inch Carbide Grit
  • Shank 1/2" Universal
  • Back Straight
  • Height 3/4"
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list