BLADE SAWZALL 9 18TPI ICE HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SAWZALL 9 18TPI ICE HARD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-01-9188
  • Mfr. Model # 48-01-9188
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.06 lbs

Product Details

Ice hardened sawzall blade. Length is 9 inches. Teeth per inch is 18.

Technical Specs

  • Teeth per Inch 18
  • Item Reciprocating Saw Blade
  • Length 9"
  • Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
  • Height 3/4"
  • Includes Blades
  • Shank 1/2"
  • Material Cryogenic Bi-Metal
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list