Skip Content
BLADE SAWZALL 6 24TPI ICE HARD 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAWZALL 6 24TPI ICE HARD 5PK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-4186
  • Mfr. Model # 48-00-4186
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.22 lbs

Product Details

Ice hardened sawzall blade. Length is 6 inches. Teeth per inch is 24.

Technical Specs

  • Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
  • Item Reciprocating Saw Blade
  • Length 6"
  • Teeth per Inch 24
  • Material Cryogenic Bi-Metal
  • Shank 1/2"
  • Back Straight
  • Height 3/4"
  • Includes Blades
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list