Skip Content
BLADE SAW STEEL HG 140T PLY 7- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW STEEL HG 140T PLY 7-

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3326
  • Mfr. Model # DW3326
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • For Use With Circular Saws
  • Item Circular Saw Blade
  • Blade Type Finishing
  • Number of Teeth 140
  • Diamond Knockout No
  • Kerf 0.065"
  • Tooth Grind ATB
  • Max. RPM 7,000
  • Tip Material Steel
  • Blade Dia. 7-1/4
  • Primary Saw Application Plastic
  • Cutting Depth 2-3/8"
  • Plate Thickness 0.075"
  • Hook Angle 15.0 Degrees
  • Arbor Hole 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list