Skip Content
BLADE SAW STEEL 68T COMBO 7-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW STEEL 68T COMBO 7-1/

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3325
  • Mfr. Model # DW3325
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Item Circular Saw Blade
  • Number of Teeth 40
  • Blade Type Combination
  • Diamond Knockout Yes
  • Max. RPM 7,000
  • Kerf 0.090"
  • Tip Material Steel
  • Tooth Grind ATB
  • Blade Dia. 7-1/4"
  • Cutting Depth 2-3/8"
  • Arbor Hole 5/8"
  • Plate Thickness 0.050"
  • Hook Angle 15 Degrees
  • Primary Saw Application Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list