BLADE SAW S40 COATED 12IN 96T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SAW S40 COATED 12IN 96T

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7296PT
  • Mfr. Model # DW7296PT
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 2.84 lbs

Product Details

Precision trim saw blade for non-ferrous and plastic materials. 12 inch diameter, 80 tooth, 1 inch arbor, -5 degree hook angle, 0.102 inch kerf, 0.079 inch plate thickness.

Technical Specs

  • Application Fine Trim/Crosscutting in Wood (Especially Hard Woods), Non-Ferrous Metals and Plastics
  • Item Circular Saw Blade
  • Number of Teeth 96
  • Blade Type Finishing
  • Diamond Knockout No
  • Kerf 0.102"
  • Max. RPM 4,800
  • Cutting Depth 4-1/2"
  • Blade Dia. 12"
  • Tooth Grind ATB
  • Tip Material Carbide
  • Plate Thickness 0.079"
  • Arbor Hole 1"
  • Hook Angle -5 Degrees
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list