Skip Content
BLADE SAW S40 COATED 10IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SAW S40 COATED 10IN 60T

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3215PT
  • Mfr. Model # DW3215PT
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 2.0 lbs

Product Details

Thin kerf coated blade features large carbide tips for more resharpenings, balanced and tensioned laser cut plates for extreme accuracy and exclusive expansion slots to reduce vibration and noise for excellent surface finish.

Technical Specs

  • Application Finishing Blade for Smooth Ripping and Crosscutting in Hard and Soft Wood, Building Materials, Plywood, Chipboard, Paneling, and Pressboard
  • Item Circular Saw Blade
  • Blade Type Combination
  • Number of Teeth 60
  • Diamond Knockout No
  • Max. RPM 6000
  • Tooth Grind Atb
  • Kerf 0.098"
  • Tip Material Carbide
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • Cutting Depth 4"
  • Plate Thickness 0.071"
  • Primary Saw Application Wood
  • Hook Angle 10 deg
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list