BLADE SAW S40 60T ATB+R COMBO 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW S40 60T ATB+R COMBO 12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7641
  • Mfr. Model # DW7641
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Product Details

Circular Saw Blade, Saw Blade, Number of Teeth 50, Kerf 0.118, Tooth Grind ATB+R, Max. RPM 4800, Diamond Knockout No, Grade C4, Standard Kerf Wood Working

Technical Specs

  • Item Circular Saw Blade
  • Application For Wood Cutting
  • Number of Teeth 60
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.110"
  • Tip Material Carbide
  • Tooth Grind ATB+R
  • Blade Dia. 12"
  • Max. RPM 4,800
  • Cutting Depth 6"
  • Plate Thickness 0.087"
  • Arbor Hole 1"
  • Hook Angle 15.0 Degrees
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list