Skip Content
BLADE SAW S40 60T ATB FINE CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW S40 60T ATB FINE CC

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7648
  • Mfr. Model # DW7648
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 3.34 lbs

Technical Specs

  • Number of Teeth 60
  • Application Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non-Ferrous Metals
  • Kerf 0.110"
  • Diamond Knockout No
  • Max. RPM 4,800
  • Tooth Grind ATB
  • Tip Material Carbide
  • Cutting Depth 4-1/2"
  • Plate Thickness 0.077"
  • Blade Dia. 12"
  • Hook Angle -5 Degrees
  • Arbor Hole 1"
  • Item Circular Saw Blade
  • Blade Type Crosscutting
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list