Skip Content
BLADE SAW MULTI-MAX 3PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW MULTI-MAX 3PK

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLMM450B
  • Mfr. Model # MM450B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. MM20-03
  • Item Flat Saw Blade
  • Application For Wood and Drywall
  • Number of Pieces 3
  • Size 3" Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list