BLADE SAW FERROUS 7-1/4X48T CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SAW FERROUS 7-1/4X48T CD

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935555
  • Mfr. Model # 4935555
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 461
  • Shipping Weight 0.85 lbs

Product Details

Steel cutting circular saw blade. 7-1/4 in. diameter, 48 teeth, 5/8 in. arbor.

Technical Specs

  • Number of Teeth 48
  • Application For Cutting Steel Pipe, Threaded Rod, Angle Iron, Metal Studs
  • Max. RPM 5000
  • Diamond Knockout Yes
  • Kerf 0.079"
  • Tooth Grind M-atb
  • Tip Material Carbide
  • Blade Dia. 7-1/4"
  • Cutting Depth 2-1/2"
  • Arbor Hole 5/8"
  • Item Circular Saw Blade,7-1/4in,48T

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list