Skip Content
BLADE SAW FERROUS 14X80T CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW FERROUS 14X80T CD

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935559
  • Mfr. Model # 4935559
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 461
  • Shipping Weight 4.45 lbs

Product Details

Steel cutting circular saw blade. 14 in. diameter. 80 teeth. 1 in. arbor.

Technical Specs

  • Application For Cutting Steel Pipe, Threaded Rod, Angle Iron, Metal Studs
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.110"
  • Tooth Grind M-atb
  • Tip Material Carbide
  • Arbor Hole 1"
  • Blade Dia. 14"
  • Item Circular Saw Blade,14in,80T

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list