Skip Content
BLADE SAW FAST RIPPING 12IN 30T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW FAST RIPPING 12IN 30T

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DLT35-7643
  • Mfr. Model # 35-7643
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Delta woodworking sawblade is designed and manufactured to exacting tolerances for the quality-conscious user who expects accurate cuts, smooth surface finish and minimal splintering.

Technical Specs

  • Kerf 0.118"
  • Number of Teeth 30
  • Plate Thickness 0.087"
  • Arbor Hole 1"
  • Blade Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list