Skip Content
BLADE SAW CIRC 6-1/2 60 CBD T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW CIRC 6-1/2 60 CBD T

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-40-4005
  • Mfr. Model # 48-40-4005
  • UNSPSC # 23242113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Application Non-ferrous Metal
  • For Use With Circular Saw
  • Includes 6-1/2" - 60 Tooth Blade
  • Kerf Thin
  • Number of Teeth 60
  • Max. RPM 4200
  • Blade Dia. 6-1/2"
  • Tip Material Carbide
  • Arbor Hole 5/8"
  • Tooth Grind Matb
  • Item Circular Saw Blade
  • Blade Type Metal Cutting, Plastic
  • Cutting Depth 1/4"
  • Hook Angle 3 deg
  • Primary Saw Application Metal
  • Diamond Knockout No
  • Plate Thickness 0.051"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list