Skip Content
BLADE SAW 8IN DADO SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 8IN DADO SET

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7670
  • Mfr. Model # DW7670
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 9.08 lbs

Product Details

Dado Set, Blade Dia. 8 In., No. of Teeth 24, Kerf .118 In., Tooth Grind ATB, Hook Angle -12, Arbor Hole 5/8, Max. RPM 7000 RPM, Plate Thickness .087 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel, For Quality

Technical Specs

  • For Use With Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics, and Non-ferrous Metals
  • Includes (2) Outside Cutters, (4) 1/8" Chippers, 1/16" Chipper, 3/32" Chipper,(12) Steel Shims, and Carrying Case
  • Number of Teeth 24
  • Item Woodworking Saw Blades Dado Cuts
  • Design Stacked
  • Diamond Knockout Yes
  • Max. RPM 7000
  • Tooth Grind ATB
  • Blade Dia. 8"
  • Cutting Depth 1/8"
  • Plate Thickness 11/125"
  • Cutting Width 29/32"
  • Arbor Hole 5/8"
  • Hook Angle -12degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list