Skip Content
BLADE SAW 80T THIN KERF CBD 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 80T THIN KERF CBD 12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3128
  • Mfr. Model # DW3128
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 2.6 lbs

Product Details

Built for durability in the toughest job site applications. Thin kerf for fast, smooth cuts, for all-purpose cutting in natural wood, plywood and wood composites. Anti-stick coating reduces friction and gum-up. Ribbed heat vents reduce flexing and binding

Technical Specs

  • Application Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics
  • For Use With Miter and Table Saws
  • Item Circular Saw Blade
  • Blade Type Combination
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.095"
  • Max. RPM 7000
  • Tip Material Carbide
  • Blade Dia. 12"
  • Cutting Depth 4-1/2"
  • Arbor Hole 1"
  • Plate Thickness 0.069"
  • Tooth Grind Atb
  • Hook Angle 5 deg
  • Primary Saw Application Wood
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list