Skip Content
BLADE,SAW 7X1/8X5/8IN ABR METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE,SAW 7X1/8X5/8IN ABR METAL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3511
  • Mfr. Model # DW3511
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 566
  • Shipping Weight 0.35 lbs

Product Details

Metal cutting abrasive saw blade. 7 x 1/8 x 5/8. Max. RPM 8,700.

Technical Specs

  • Application Metal
  • Diamond Knockout Yes
  • Kerf 0.125"
  • Tip Material Abrasive
  • Plate Thickness 0.125"
  • Max. RPM 9400.0
  • Blade Dia. 7"
  • Cutting Depth 2"
  • Arbor Hole 5/8"
  • Primary Saw Application Metal
  • Blade Type Metal Cutting
  • Item Circular Saw Blade
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list