Skip Content
BLADE,SAW 7X1/8X5/8IN ABR MASONRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE,SAW 7X1/8X5/8IN ABR MASONRY

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3521
  • Mfr. Model # DW3521
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 566
  • Shipping Weight 0.3 lbs

Product Details

Masonary cutting abrasive saw blade. 7 x 1/8 x 5/8. Max. RPM 8,700.

Technical Specs

  • Application Masonry
  • Max. RPM 8,700
  • Thickness 1/8"
  • Diameter 7"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5/8"
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 7"
  • Diamond Knockout Yes
  • Series High Performance
  • Item Abrasive Cut-Off Wheel
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list