Skip Content
BLADE SAW 78TCBDTPCORDL-VIN 5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 78TCBDTPCORDL-VIN 5-

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW9053
  • Mfr. Model # DW9053
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.28 lbs

Product Details

Cordless saw blade, 5-3/8 inches. Ultra-thin kerf yields more cuts per change by minimizing battery drain.

Technical Specs

  • Application Speciality
  • Item Circular Saw Blade
  • For Use With Circular Saw
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.059"
  • Tooth Grind Alt
  • Tip Material Steel
  • Max. RPM 7000
  • Blade Dia. 5-3/8"
  • Arbor Hole 10 mm
  • Hook Angle 3 deg
  • Plate Thickness 0.039"
  • Cutting Depth 1-5/8"
  • Includes Blade Only
  • Blade Type Combination
  • Primary Saw Application Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list