Skip Content
BLADE SAW 36T T.K.CBD 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 36T T.K.CBD 7-1/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3176
  • Mfr. Model # DW3176
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.7 lbs

Product Details

For all-purpose cuts in natural wood, plywood, and wood composites.

Technical Specs

  • For Use With Circular Saw
  • Application Wood Cutting
  • Diamond Knockout Yes
  • Number of Teeth 36
  • Item Circular Saw Blade
  • Blade Type Ripping
  • Kerf 0.071"
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Cutting Depth 2-3/8"
  • Plate Thickness 0.045"
  • Blade Dia. 7-1/4"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Hook Angle 15 deg
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list