Skip Content
BLADE SAW 24T FRAMRS 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 24T FRAMRS 7-1/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3178
  • Mfr. Model # DW3178
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.5 lbs

Product Details

For all-purpose cuts in natural wood, plywood, and wood composites.

Technical Specs

  • Application Wood Cutting
  • For Use With Circular Saw
  • Item Circular Saw Blade
  • Number of Teeth 24
  • Blade Type Ripping
  • Diamond Knockout Yes
  • Kerf 0.071"
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Arbor Hole 5/8"
  • Blade Dia. 7-1/4"
  • Plate Thickness 0.045"
  • Cutting Depth 2-3/8"
  • Hook Angle 18 deg
  • Primary Saw Application Wood
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list