Skip Content
BLADE SAW 24T CARBIDE CORDL 6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 24T CARBIDE CORDL 6-

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW9154
  • Mfr. Model # DW9154
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.35 lbs

Product Details

6-1/2 inch cordless saw blades. Ultra-thin kerf yields more cuts per change by minimizing battery drain.

Technical Specs

  • Item Circular Saw Blade
  • Number of Teeth 24
  • Blade Type Combination
  • Application Wood Cutting
  • Diamond Knockout No
  • Max. RPM 7000
  • Kerf 0.059"
  • Tooth Grind Atb
  • Cutting Depth 2-3/16"
  • Blade Dia. 6-1/2"
  • Tip Material Carbide
  • Plate Thickness 0.039"
  • Arbor Hole 5/8"
  • Hook Angle 20 deg
  • Primary Saw Application Wood
  • Includes 6-1/2" 24t Circular Saw Blade

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list